Beli box push button di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Blank Box for Push Button (Kotak Panel Listrik)Deskripsi:Control Box & Switch. High Quality Material.atribut:
- Push Button Diameter (mm): ɸ22
- WIEGMANN Push Button EnclosureDeskripsi:Push-button enclosures are designed specifically for 22mm operators.
- LARKIN Push Button Box (Kotak Saklar Tekan)atribut:
- Color: Yellow
- Compatible for Diameter Push Button (mm): 22
- Kinogawa Control Box (Kotak Panel Listrik)atribut:
- Mounting Hole Size (mm): Ø22
- Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)atribut:
- Operating/Setting Temperature (°C): -5-50
- Mounting Method: Built-in
- Width (mm): 45
- IP Protection: IP41
- Impact Protection (IK): IK04
- Connection Type Auxiliary Circuit: Screw Connection
- Height (mm): 45
- Hole Diameter (mm): 22.5
- Number of Contacts As Normally Closed Contact: 1
- Number of Contacts As Normally Open Contact: 1
- Storage Temperature (°C): -10-70
- Terminal Capacity (mm²): 2.5-2.5
- With Lighting: No
- IDEC Control Box (Kotak Panel Listrik)Deskripsi:Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
- HANYOUNG NUX Control Box (Kotak Panel Listrik)atribut:
- Material: Rolled Iron
- Federal Kabel Screen Cable LiYCY (Kabel Layar)Deskripsi:Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation and for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.atribut:
- Color: Gray
- DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)atribut:
- Color: Red
- Contact: 1NC
- Function: Emergency Switch
- Lamp: Without Lamp
- Install Size (mm): ɸ40
- LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)Deskripsi:Plastic Head Emergency Push Button Self Locking Φ 40mmConform to standard IEC/EN 60947-5-1atribut:
- Color: Red
- Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)Deskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This emergency switching off pusbutton comes with a mushroom head. It comes with push-pull operation. This mushroom headed pushbutton provides an ergonomic interface for controlling machines. It has 1 NC contact with slow-break operation. This is a plastic pushbutton. It has a 40mm diameter mushroom head. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Bezel Material: Plastic
- CAP/Operator or Lens Colour: Red
- Component Name: XA2E
- Contact Operation: Slow-break
- Contacts Type And Composition: 1 NC
- Device Mounting: Fixing Hole
- Device Presentation: Complete product
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
- Fixing Hole Diameter (mm): 22
- Mechanical Durability (cycles): 100000
- Mounting Diameter (mm): 22.5
- Operating Position: Any position
- Operator Profile: Red mushroom Ø 40mm
- Positive Opening: With NC contact
- Product Range: Easy Harmony XA2
- Product or Component Type: Complete emergency switching off push-button
- Reset: Push-pull
- Shape of Signaling Unit Head: Round
- Type of Operator: Push-pull
- Kinogawa Push Button Emergency Ø25mm (Saklar Tombol/Saklar Tekan)atribut:
- Color: Red
- Hole Diameter (mm): Ø25
- TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)atribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- KAMEDA Corrugated Tubingatribut:
- Finishing Material: Flame Retardant Polypropylene
- EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
Daftar Harga box push button Terbaru November 2026
| DV Blank Box for Push Button (Kotak Panel Listrik) | Rp18.900 |
| WIEGMANN Push Button Enclosure | Rp1.399.900 |
| LARKIN Push Button Box (Kotak Saklar Tekan) | Rp22.900 |
| Kinogawa Control Box (Kotak Panel Listrik) | Rp15.900 |
| Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan) | Rp399.900 |
| IDEC Control Box (Kotak Panel Listrik) | Rp249.900 |
| Boss Stop Kontak Lantai (Floor Power Socket) | Rp46.900 |
| HANYOUNG NUX Control Box (Kotak Panel Listrik) | Rp94.900 |
| Fuji Electric Push Button Switch AR Series (Saklar Tombol/Saklar Tekan) | Rp95.900 |
| EATON Push Button Emergency Stop M22 Series (Saklar Tombol/Saklar Tekan) | Rp2.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/ktP105169749-2.jpg)

/rdP109185985-1.jpg)
/9cP110053336-1.jpg)
/5lP101006201-3.jpg)
/fvP103210571-1.jpg)
/aeP109192374-1.jpg)
/27P106232079-1.jpg)
/gxP107979609-1.jpg)
/pmP106824922-1.jpg)
/7mP105739274-1.jpg)
/hkP103210632-4.jpg)
/eyP109134538-5.jpg)
/P102123447-1.jpg)
/1zP111968071-1.jpg)
/eqP110053530-1.jpg)
/m7P111127799-1.jpg)
/fxP103843573-13.jpg)

%20(Katup%20Solenoid)/1uP105383066-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)